Apply to be a TradeMaster!
Main product image of BX Magnifier Safety Glasses, Clear Anti-Fog Lens, Silver & Black Frame, ANSI Z87.1/CSA Z94.3, 7000127661
Magnifying glass
Hover image to zoom

BX Magnifier Safety Glasses, Clear Anti-Fog Lens, Silver & Black Frame, ANSI Z87.1/CSA Z94.3, 7000127661

Brand:
3M
SKU:
7000127661
Rating:
(0)
Q&A:
(0)
BX Magnifier Safety Glasses, Clear Anti-Fog Lens, Silver & Black Frame, ANSI Z87.1/CSA Z94.3, 7000127661
Magnifying glass
Hover image to zoom
$18.89 each
In Stock
In Stock
Get 35 Mon, Oct 26 - Tue, Oct 27
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
Universal
Product Highlight: Color
Black, Silver

Description

–
BX protective eyewear is designed to help those engaged in small detail work. The polycarbonate lens has three lens angles for a custom fit. Integrated sideshields and soft nose bridge provide comfort for extended wear. These sleek, contoured and adjustable BX safety glasses help protect your eyes from impact and UV.

Features:
  • Clear anti fog lens
  • Silver/Black frame
  • Molded in +1.5 magnifying diopter on the on the upper and lower lens
  • 20 safety glasses per case
  • Polycarbonate lens absorbs 99.9 percent UV
  • Meets the High Impact Requirements of ANSI Z87.1 2015

Specs

–
Product Type:

Safety Glasses

Size:

Universal

Color:

Black

Silver

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy