The Day Savers – A National Tradesmen Day Contest
Main product image of 1-1/2" x 15' ft. 30 mil Thick, 0 To 194°F Operating Temp, 750 V/mil, Series 2242, Electrical Tape (Black)
Magnifying glass
Hover image to zoom

1-1/2" x 15' ft. 30 mil Thick, 0 To 194°F Operating Temp, 750 V/mil, Series 2242, Electrical Tape (Black)

Brand:
3M
SKU:
7000132741
Rating:
(0)
Q&A:
(0)
1-1/2" x 15' ft. 30 mil Thick, 0 To 194°F Operating Temp, 750 V/mil, Series 2242, Electrical Tape (Black)
Magnifying glass
Hover image to zoom
$33.74 each
In Stock
In Stock
Get 109 Mon, Aug 31 - Tue, Sep 1
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Color
Black
Product Highlight: Width (Inches)
1-1/2" Width
Product Highlight: Length
15'
Product Highlight: Length (Feet)
15' Length

Description

3M 1-1/2" W 15' ft. 30 mil Thick, 0 To 194°F Operating Temp, 750 V/mil, Series 2242, Electrical Tape.

Specs

Product Type:

Electrical Tape

Color:

Black

Width (Inches):

1-1/2"

Length:

15'

Length (Feet):

15'

Thickness:

30 mil

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy