Apply to be a TradeMaster!
Main product image of Partially Insulated, 12 to 10 AWG, Crimp Connection Circular Ring Terminal, Yellow (1.2" Long x 0.59" Wide), 7000133380
Magnifying glass
Hover image to zoom

Partially Insulated, 12 to 10 AWG, Crimp Connection Circular Ring Terminal, Yellow (1.2" Long x 0.59" Wide), 7000133380

Brand:
3M
SKU:
7000133380
Rating:
(0)
Q&A:
(0)
Partially Insulated, 12 to 10 AWG, Crimp Connection Circular Ring Terminal, Yellow (1.2" Long x 0.59" Wide), 7000133380
Magnifying glass
Hover image to zoom
$31.65 each
In Stock
In Stock
Get 63 Mon, Oct 26 - Tue, Oct 27
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Yellow

Description

–
Features:
  • Brazed-seam terminal uses yellow pre-insulated, heat shrink tubing and ensures a secure fit while offering reliable performance
  • When crimped and shrunk, pre-insulated adhesive-lined polyolefin offers seal resistance to water and salt
  • Standard-style ring tongue fits around the stud
  • Stud size 1/4 in
  • Accommodates wire sizes 12 to 10 AWG
  • Made of electrolytic copper for good conductivity and has tin plating for corrosion resistance
  • Withstands a maximum temperature of 221 degrees F (105 degrees C)
  • 600V-rated for building wire and 1000V for signs, fixtures or luminaires
  • UL Listed, CSA Certified and RoHS 2011/65/EU Compliant
  • 25/carton, 125/case

Specs

–
AWG:

12-10

Color:

Yellow

Product Type:

Ring Terminal

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy