Apply to be a TradeMaster!
Main product image of Partially Insulated, 16 to 14 AWG, Crimp Connection Circular Ring Terminal #8 Stud, Blue (1" Long x 0.31" Wide), 7000133385
Magnifying glass
Hover image to zoom

Partially Insulated, 16 to 14 AWG, Crimp Connection Circular Ring Terminal #8 Stud, Blue (1" Long x 0.31" Wide), 7000133385

Brand:
3M
SKU:
7000133385
Rating:
(0)
Q&A:
(0)
Partially Insulated, 16 to 14 AWG, Crimp Connection Circular Ring Terminal #8 Stud, Blue (1" Long x 0.31" Wide), 7000133385
Magnifying glass
Hover image to zoom
$23.27 each
Backorder
Backorder
Get it Thu, Nov 19 - Fri, Dec 18
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
1" Length
Product Highlight: Color
Blue
Product Highlight: Width (Inches)
0.31" Width

Description

–
Features:
  • Brazed-seam terminal uses blue pre-insulated, heat shrink tubing and ensures a secure fit while offering reliable performance
  • When crimped and shrunk, pre-insulated adhesive-lined polyolefin offers seal resistance to water and salt
  • Standard-style ring tongue fits around the stud
  • Stud size #8
  • Accommodates wire sizes 16 to 14 AWG
  • Made of electrolytic copper for good conductivity and has tin plating for corrosion resistance
  • Withstands a maximum temperature of 221 degrees F (105 degrees C)
  • 600V-rated for building wire and 1000V for signs, fixtures or luminaires
  • UL Listed, CSA Certified and RoHS 2011/65/EU Compliant
  • 25/carton, 125/case

Specs

–
AWG:

16-14

Length (Inches):

1"

Product Type:

Ring Terminal

Color:

Blue

Width (Inches):

0.31"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy