Apply to be a TradeMaster!
Main product image of Male, Nylon Heat Shrink, 16-14 AWG, 1/4" Tab Width Wire Disconnect, Blue, 7000133392
Magnifying glass
Hover image to zoom

Male, Nylon Heat Shrink, 16-14 AWG, 1/4" Tab Width Wire Disconnect, Blue, 7000133392

Brand:
3M
SKU:
7000133392
Rating:
(0)
Q&A:
(0)
Male, Nylon Heat Shrink, 16-14 AWG, 1/4" Tab Width Wire Disconnect, Blue, 7000133392
Magnifying glass
Hover image to zoom
$31.96 each
In Stock
In Stock
Get 29 Mon, Oct 26 - Tue, Oct 27
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Blue

Description

–
Features:
  • Butted-seam terminal uses blue pre-insulated, heat shrink tubing and ensures a secure fit while offering reliable performance
  • This male disconnect terminal offers excellent holding force
  • Pre-insulated adhesive-lined polyolefin offers seal resistance to water and salt when crimped and shrunk
  • Mates with 0.25-in wide female tab
  • Accommodates wire sizes 16 to 14 AWG
  • Made of electrolytic copper for good conductivity and has corrosion-resistant tin plating
  • Withstands a maximum temperature of 221 degrees F (105 degrees C)
  • Rated 600V for building wire and 1000V for signs, fixtures or luminaires
  • UL Listed, CSA Certified and RoHS 2011/65/EU Compliant
  • 25/carton, 125/case

Specs

–
Color:

Blue

Product Type:

Male Disconnect

AWG:

16-14

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy