Apply to be a TradeMaster!
Main product image of 1/2" ID Before Shrinking, 1/4" ID After Shrinking, 6" OAL Heat-Shrink & Cold-Shrink Sleeve (Black), 7000133687
Magnifying glass
Hover image to zoom

1/2" ID Before Shrinking, 1/4" ID After Shrinking, 6" OAL Heat-Shrink & Cold-Shrink Sleeve (Black), 7000133687

Brand:
3M
SKU:
7000133687
Rating:
(0)
Q&A:
(0)
1/2" ID Before Shrinking, 1/4" ID After Shrinking, 6" OAL Heat-Shrink & Cold-Shrink Sleeve (Black), 7000133687
Magnifying glass
Hover image to zoom
$13.92 each
In Stock
In Stock
Get 83 Mon, Oct 26 - Tue, Oct 27
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Black

Description

–
Features:
  • Balances electrical, physical and chemical properties for various industrial and military applications
  • Offers shrink-fit protection and strain relief of wires, solder joints, terminals and connections
  • Suitable for lightweight wire-harness covering, fire-resistant covering, wire marking, wire bundling and component packaging
  • Expanded I.D. of 1/2 in
  • 6-in piece
  • Made of black flexible polyolefin
  • Withstands temperatures of -67 to 275 degrees F (-55 to 135 degrees C)
  • Flame-retardant tubing is rated for 600V applications
  • UL Listed, SAE-AMS-DTL-23053/5, Class 1, 2, AMS-3636, AMS-3637, ABS, CSA Certified and RoHS 2011/65/EU Compliant

Specs

–
Color:

Black

Max Water Temp (°F):

275°F

Product Type:

Heat Shrink Sleeve

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy