Apply to be a TradeMaster!
Main product image of 1/2" x 66' ft. 7 mil Thick, 392°F Operating Temp, Series 69, Electrical Tape (White)
Magnifying glass
Hover image to zoom

1/2" x 66' ft. 7 mil Thick, 392°F Operating Temp, Series 69, Electrical Tape (White)

Brand:
3M
SKU:
7000145501
Rating:
(0)
Q&A:
(0)
1/2" x 66' ft. 7 mil Thick, 392°F Operating Temp, Series 69, Electrical Tape (White)
Magnifying glass
Hover image to zoom
$42.19 each
In Stock
In Stock
Get 258 Wed, Oct 21 - Thu, Oct 22
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Length
66'
Product Highlight: Length (Feet)
66' Length
Product Highlight: Width (Inches)
1/2" Width

Description

–
3M 1/2" W 66' ft. 7 mil Thick, 392°F Operating Temp, Series 69, Electrical Tape.

Specs

–
Color:

White

Thickness:

7 mil

Length:

66'

Length (Feet):

66'

Product Type:

Electrical Tape

Width (Inches):

1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy