Apply to be a TradeMaster!
Main product image of 2" x 108', Safety Stripe Tape 766, Red/White, 5 mil, 7000148378
Magnifying glass
Hover image to zoom

2" x 108', Safety Stripe Tape 766, Red/White, 5 mil, 7000148378

Brand:
3M
SKU:
7000148378
Rating:
(0)
Q&A:
(0)
2" x 108', Safety Stripe Tape 766, Red/White, 5 mil, 7000148378
Magnifying glass
Hover image to zoom
$15.72 each
In Stock
In Stock
Get 81 Mon, Oct 26 - Tue, Oct 27
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Vinyl
Product Highlight: Width (Inches)
2" Width
Product Highlight: Color
White, Red
Product Highlight: Length (Feet)
108' Length

Description

–
Features:
  • Vivid color is easy to identify in manufacturing environments
  • Conformable backing makes vinyl tape ideal for use on curved and irregular surfaces
  • Rubber adhesive provides good instant adhesion on many surfaces
  • Can be applied by hand or with floor applicator
  • Ideal for marking applications in light traffic areas

Specs

–
Material:

Vinyl

Width (Inches):

2"

Product Type:

Floor Marking Tape

Color:

White

Red

Length (Feet):

108'

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy