The Day Savers – A National Tradesmen Day Contest
Main product image of Green, Flexible Diamond QRS Cloth Disc 6002J, M250, Pattern 21, 3" x NH, Die 300V
Magnifying glass
Hover image to zoom

Green, Flexible Diamond QRS Cloth Disc 6002J, M250, Pattern 21, 3" x NH, Die 300V

Brand:
3M
SKU:
7010290815
Rating:
(0)
Q&A:
(0)
Green, Flexible Diamond QRS Cloth Disc 6002J, M250, Pattern 21, 3" x NH, Die 300V
Magnifying glass
Hover image to zoom
$87.75 each
Backorder
Backorder
Get it Tue, Sep 29 - Tue, Oct 27
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Material
Diamond
Product Highlight: Diameter (Inches)
3" Diameter
Product Highlight: Diameter
3" Diameter

Description

Diamond mineral provides aggressive cut and consistent scratch on hard-to-grind materials like stone, glass, ceramic, carbides and composites

Open dot mineral pattern allows swarf and debris to escape, helping to prevent loading

Metal bond anchors micron-graded diamond securely

Specs

Material:

Diamond

Diameter (Inches):

3"

Type:

Medium

Diameter:

3"

Product Type:

Hook & Loop Disc

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy