Apply to be a TradeMaster!
Main product image of Partially Insulated, 16 to 14 AWG, Crimp Connection Circular Ring Terminal, Blue (1.08" Long x 0.47" Wide), 7010291855
Magnifying glass
Hover image to zoom

Partially Insulated, 16 to 14 AWG, Crimp Connection Circular Ring Terminal, Blue (1.08" Long x 0.47" Wide), 7010291855

Brand:
3M
SKU:
7010291855
Rating:
(0)
Q&A:
(0)
Partially Insulated, 16 to 14 AWG, Crimp Connection Circular Ring Terminal, Blue (1.08" Long x 0.47" Wide), 7010291855
Magnifying glass
Hover image to zoom
$32.89 each
In Stock
In Stock
Get 36 Tue, Oct 27 - Wed, Oct 28
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Blue
Product Highlight: Width (Inches)
0.47" Width
Product Highlight: Length (Inches)
1.08" Length

Description

–
This terminal has a wire range of 8 AWG and a stud size of 1/4. It comes in quantities of 25 per carton and 250 per case.
A ring is the standard style of tongue. The safest and most reliable; it cannot be removed unless mounting screw is removed.

Specs

–
Color:

Blue

Width (Inches):

0.47"

AWG:

16-14

Product Type:

Ring Terminal

Length (Inches):

1.08"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy