The Day Savers – A National Tradesmen Day Contest
Main product image of 4" x 132" Long, Alum. Oxide Very Fine Grade, Non-Woven, Series SC-BS Abrasive Belt
Magnifying glass
Hover image to zoom

4" x 132" Long, Alum. Oxide Very Fine Grade, Non-Woven, Series SC-BS Abrasive Belt

Brand:
3M
SKU:
7010292398
Rating:
(0)
Q&A:
(0)
4" x 132" Long, Alum. Oxide Very Fine Grade, Non-Woven, Series SC-BS Abrasive Belt
Magnifying glass
Hover image to zoom
$174.61 each
In Stock
In Stock
Get 14 Mon, Aug 31 - Tue, Sep 1
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Length (Inches)
132" Length
Product Highlight: Width (Inches)
4" Width
Product Highlight: Material
Aluminum Oxide
Product Highlight: Length
132"

Description

3M 4" W 132" Long, Aluminum Oxide Very Fine Grade, Non-Woven, Series SC-BS, Abrasive Belt.

Specs

Length (Inches):

132"

Type:

Very Fine

Width (Inches):

4"

Material:

Aluminum Oxide

Product Type:

Abrasive Belt

Length:

132"

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy