The Day Savers – A National Tradesmen Day Contest
Main product image of Scotch-Brite High Strength Roll, 4" x 30 ft A VFN
Magnifying glass
Hover image to zoom

Scotch-Brite High Strength Roll, 4" x 30 ft A VFN

Brand:
3M
SKU:
7010292417
Rating:
(0)
Q&A:
(0)
Scotch-Brite High Strength Roll, 4" x 30 ft A VFN
Magnifying glass
Hover image to zoom
$182.79 each
In Stock
In Stock
Get 3 Tue, Sep 1 - Wed, Sep 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Material
Aluminum Oxide
Product Highlight: Length
30'
Product Highlight: Width (Inches)
4" Width
Product Highlight: Length (Feet)
30' Length
Product Highlight: Color
Purple

Description

Durable, high strength material is adaptable to a wide range of applications and tools

Can be folded, stacked or rolled, for cleaning or fine finishing on flat, irregular or contoured surfaces

Multipurpose roll can be used wet or dry to clean, produce a satin finish, denib, and defuzz

Specs

Material:

Aluminum Oxide

Length:

30'

Type:

Very Fine

Width (Inches):

4"

Length (Feet):

30'

Color:

Purple

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy