The Day Savers – A National Tradesmen Day Contest
Main product image of 52" x 75", Cloth Belt 370DZ, P120 Y-weight, Film-lok, Single-flex
Magnifying glass
Hover image to zoom

52" x 75", Cloth Belt 370DZ, P120 Y-weight, Film-lok, Single-flex

Brand:
3M
SKU:
7010299969
Rating:
(0)
Q&A:
(0)
52" x 75", Cloth Belt 370DZ, P120 Y-weight, Film-lok, Single-flex
Magnifying glass
Hover image to zoom
$463.79 each
Backorder
Backorder
Get it Fri, Sep 25 - Fri, Oct 23
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Length
75"
Product Highlight: Width (Inches)
52" Width
Product Highlight: Material
Aluminum Oxide
Product Highlight: Length (Inches)
75" Length

Description

Premium aluminum oxide offers improved cut and abrasive life

Open coat construction and anti-static treatment reduce loading for enhanced cut-rate and optimal abrasive life in woodworking applications

Heavyweight cloth backing is especially suited for coarser grades on wide belt and edge sanding applications

Specs

Type:

Fine

Length:

75"

Width (Inches):

52"

Material:

Aluminum Oxide

Product Type:

Abrasive Belt

Length (Inches):

75"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy