Apply to be a TradeMaster!
Main product image of 3/4" Wide 5.2 mil Thick Vinyl Green Floor & Aisle Marking Tape, 7010302436
Magnifying glass
Hover image to zoom

3/4" Wide 5.2 mil Thick Vinyl Green Floor & Aisle Marking Tape, 7010302436

Brand:
3M
SKU:
7010302436
Rating:
(0)
Q&A:
(0)
3/4" Wide 5.2 mil Thick Vinyl Green Floor & Aisle Marking Tape, 7010302436
Magnifying glass
Hover image to zoom
$25.93 each
In Stock
In Stock
Get 28 Fri, Nov 27 - Mon, Nov 30
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Vinyl
Product Highlight: Length (Feet)
108' Length
Product Highlight: Width (Inches)
3/4" Width
Product Highlight: Color
Green

Description

–
Floor & Aisle Marking Tape: 3/4" Wide, 108' Long, 5.2 mil Thick, Vinyl Green, Non Anti-Slip Surface, Light-Duty

Specs

–
Product Type:

Floor Marking Tape

Material:

Vinyl

Length (Feet):

108'

Width (Inches):

3/4"

Color:

Green

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy