The Day Savers – A National Tradesmen Day Contest
Main product image of 9" x 48", Cloth Belt 341D, P120 X-weight, Film-lok, Single-flex
Magnifying glass
Hover image to zoom

9" x 48", Cloth Belt 341D, P120 X-weight, Film-lok, Single-flex

Brand:
3M
SKU:
7010307962
Rating:
(0)
Q&A:
(0)
9" x 48", Cloth Belt 341D, P120 X-weight, Film-lok, Single-flex
Magnifying glass
Hover image to zoom
$33.04 each
In Stock
In Stock
Get 35 Mon, Aug 31 - Tue, Sep 1
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Length (Inches)
48" Length
Product Highlight: Material
Aluminum Oxide
Product Highlight: Length
48"
Product Highlight: Width (Inches)
9" Width

Description

Tube-shaped band fits inner and outer contours to remove parting lines, imperfections, and burrs

X-weight cloth backing withstands heavy sanding and grinding

Resin bond withstands high heat and pressure

Specs

Length (Inches):

48"

Material:

Aluminum Oxide

Length:

48"

Width (Inches):

9"

Type:

Fine

Product Type:

Abrasive Belt

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy