The Day Savers – A National Tradesmen Day Contest
Main product image of 3" x 132", Cubitron ll Cloth Belt 784F, 36+ YF-weight, Film-lok, Single-flex
Magnifying glass
Hover image to zoom

3" x 132", Cubitron ll Cloth Belt 784F, 36+ YF-weight, Film-lok, Single-flex

Brand:
3M
SKU:
7010308699
Rating:
(0)
Q&A:
(0)
3" x 132", Cubitron ll Cloth Belt 784F, 36+ YF-weight, Film-lok, Single-flex
Magnifying glass
Hover image to zoom
$53.53 each
In Stock
In Stock
Get 199 Thu, Sep 3 - Fri, Sep 4
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Width (Inches)
3" Width
Product Highlight: Length
132"
Product Highlight: Material
Ceramic
Product Highlight: Length (Inches)
132" Length

Description

3M Precision-Shaped Grain blend provides significantly longer life than comparable aluminum oxide belts

Proprietary mineral provides consistent, faster results on medium pressure applications, helping to improve productivity and throughput

Reduces changeouts and downtime in robotic and pressure-assisted applications

Specs

Width (Inches):

3"

Length:

132"

Material:

Ceramic

Length (Inches):

132"

Product Type:

Abrasive Belt

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy