Apply to be a TradeMaster!
Main product image of 1" x 132" Long 80 Grit Ceramic Abrasive Belt Series 984F, 7010308912
Magnifying glass
Hover image to zoom

1" x 132" Long 80 Grit Ceramic Abrasive Belt Series 984F, 7010308912

Brand:
3M
SKU:
7010308912
Rating:
(0)
Q&A:
(0)
1" x 132" Long 80 Grit Ceramic Abrasive Belt Series 984F, 7010308912
Magnifying glass
Hover image to zoom
$20.27 each
In Stock
In Stock
Get 3 Mon, Oct 26 - Tue, Oct 27
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length
132"
Product Highlight: Width (Inches)
1" Width

Description

–
Features:
  • 3M Precision Shaped Grain continuously fractures into sharp points that cut exceptionally fast, helping increase productivity
  • Engineered to run cooler, reducing metal discoloration/oxidation and the chance of heat related stress cracks
  • Precision Shaped Grain requires less pressure, which can mean less operator fatigue
  • Belt life is significantly longer, producing more parts per belt and requiring fewer belt changes
  • YF-weight backing excels in medium/high pressure stainless, cobalt chrome and nickel alloy applications

Specs

–
Length:

132"

Product Type:

Abrasive Belt

Width (Inches):

1"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy