Apply to be a TradeMaster!
Main product image of Female, Nylon Heat Shrink, 22-18 AWG, 1/4" Tab Width Wire Disconnect, Red, 7010320786
Magnifying glass
Hover image to zoom

Female, Nylon Heat Shrink, 22-18 AWG, 1/4" Tab Width Wire Disconnect, Red, 7010320786

Brand:
3M
SKU:
7010320786
Rating:
(0)
Q&A:
(0)
Female, Nylon Heat Shrink, 22-18 AWG, 1/4" Tab Width Wire Disconnect, Red, 7010320786
Magnifying glass
Hover image to zoom
$32.91 each
In Stock
In Stock
Get 23 Tue, Oct 27 - Wed, Oct 28
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Red

Description

–
Features:
  • Butted-seam terminal uses red pre-insulated, heat shrink tubing and ensures a secure fit while offering reliable performance
  • Dents and rolled edges of this female disconnect terminal offer excellent holding force
  • Pre-insulated adhesive-lined polyolefin offers seal resistance to water and salt when crimped and shrunk
  • Mates with 0.25-in wide male tab
  • Accommodates wire sizes 22 to 18 AWG
  • Made of durable brass for good conductivity and has corrosion-resistant tin plating
  • Withstands a maximum temperature of 221 degrees F (105 degrees C)
  • Rated 600V for building wire and 1000V for signs, fixtures or luminaires
  • UL Listed, CSA Certified and RoHS 2011/65/EU Compliant
  • 25/carton, 125/case

Specs

–
AWG:

22-18

Color:

Red

Product Type:

Female Disconnect

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy