Apply to be a TradeMaster!
Main product image of Stikit Cloth Disc Roll 341D, 50 X-weight, 5" x NH (Pack of 100)
Magnifying glass
Hover image to zoom

Stikit Cloth Disc Roll 341D, 50 X-weight, 5" x NH (Pack of 100)

Brand:
3M
SKU:
7010326149
Rating:
(0)
Q&A:
(0)
Stikit Cloth Disc Roll 341D, 50 X-weight, 5" x NH (Pack of 100)
Magnifying glass
Hover image to zoom
$192.48 each
In Stock
In Stock
Get 34 Wed, Oct 21 - Thu, Oct 22
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter (Inches)
5" Diameter
Product Highlight: Material
Aluminum Oxide

Description

–
3M Stikit adhesive backing allows for quick application and easy removal

Disc rolls eliminate the need to remove disc liners from individual discs for grab-and-go convenience

Tough aluminum oxide abrasive mineral cuts fast and performs well on many substrates

Specs

–
Diameter (Inches):

5"

Product Type:

PSA Disc

Type:

Coarse

Material:

Aluminum Oxide

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy