Apply to be a TradeMaster!
Main product image of 4" x 54" Long 40 Grit Alum. Oxide Abrasive Belt Series 341D, 7010326183
Magnifying glass
Hover image to zoom

4" x 54" Long 40 Grit Alum. Oxide Abrasive Belt Series 341D, 7010326183

Brand:
3M
SKU:
7010326183
Rating:
(0)
Q&A:
(0)
4" x 54" Long 40 Grit Alum. Oxide Abrasive Belt Series 341D, 7010326183
Magnifying glass
Hover image to zoom
$17.84 each
In Stock
In Stock
Get 31 Mon, Oct 26 - Tue, Oct 27
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Width (Inches)
4" Width
Product Highlight: Length
54"

Description

–
Features:
  • Tube-shaped band fits inner and outer contours to remove parting lines, imperfections, and burrs
  • X-weight cloth backing withstands heavy sanding and grinding
  • Resin bond withstands high heat and pressure
  • Tough aluminum oxide abrasive mineral cuts fast and performs well on many substrates
  • Bands fit onto a rubber expander wheel attachment (sold separately) for use with a die grinder or rotary drill

Specs

–
Width (Inches):

4"

Length:

54"

Product Type:

Abrasive Belt

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy