The Day Savers – A National Tradesmen Day Contest
Main product image of 37" x 60", Cloth Belt 341D, P150 X-weight, Sine-lok, Single-flex
Magnifying glass
Hover image to zoom

37" x 60", Cloth Belt 341D, P150 X-weight, Sine-lok, Single-flex

Brand:
3M
SKU:
7010326211
Rating:
(0)
Q&A:
(0)
37" x 60", Cloth Belt 341D, P150 X-weight, Sine-lok, Single-flex
Magnifying glass
Hover image to zoom
$143.79 each
In Stock
In Stock
Get 5 Thu, Sep 3 - Fri, Sep 4
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Length (Inches)
60" Length
Product Highlight: Material
Aluminum Oxide
Product Highlight: Width (Inches)
37" Width
Product Highlight: Length
60"

Description

Tube-shaped band fits inner and outer contours to remove parting lines, imperfections, and burrs

X-weight cloth backing withstands heavy sanding and grinding

Resin bond withstands high heat and pressure

Specs

Type:

Very Fine

Length (Inches):

60"

Material:

Aluminum Oxide

Width (Inches):

37"

Length:

60"

Product Type:

Abrasive Belt

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy