The Day Savers – A National Tradesmen Day Contest
Main product image of Density 2, Silicon Carbide Wheel, 15,100 RPM, Deburring Wheel, 7010328762
Magnifying glass
Hover image to zoom

Density 2, Silicon Carbide Wheel, 15,100 RPM, Deburring Wheel, 7010328762

Brand:
3M
SKU:
7010328762
Rating:
(0)
Q&A:
(0)
Density 2, Silicon Carbide Wheel, 15,100 RPM, Deburring Wheel, 7010328762
Magnifying glass
Hover image to zoom
$17.04 each
In Stock
In Stock
Get 33 Fri, Sep 11 - Mon, Sep 14
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Color
Gray
Product Highlight: RPM
15100 RPM
Product Highlight: Diameter (Inches)
3" Diameter

Description

Features:
  • Strong unitized construction provides effective edge deburring and finishing
  • Hard densities offer good edge retention, which helps maintain consistent shape and cutting action
  • Soft densities offer conformability and flexibility for finishing flat, contoured, or irregular surfaces without damaging the part
  • Compressed, open-web construction and uniform grain distribution provide consistent cutting action
  • 3M Roloc attachment system offers quick and easy disc change-out for multi-step finishing processes

Specs

Color:

Gray

RPM:

15100

Product Type:

Deburring Wheel

Diameter (Inches):

3"

Contact

+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy