Apply to be a TradeMaster!
Main product image of 6" x 1" x 1", Scotch-Brite Cut and Polish Wheel, CP-WL, 7A Very Fine
Magnifying glass
Hover image to zoom

6" x 1" x 1", Scotch-Brite Cut and Polish Wheel, CP-WL, 7A Very Fine

Brand:
3M
SKU:
7010328769
Rating:
(0)
Q&A:
(0)
6" x 1" x 1", Scotch-Brite Cut and Polish Wheel, CP-WL, 7A Very Fine
Magnifying glass
Hover image to zoom
$293.79 each
In Stock
In Stock
Get 3 Thu, Oct 22 - Fri, Oct 23
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Aluminum Oxide

Description

–
AGGRESSIVE CUT: Made with Aluminum Oxide mineral for heavy duty blending and finishing

LONGER LIFE: Nonwoven web construction helps resist premature loading

EFFECTIVE REPLACEMENT: Provides comparable performance and benefits to a rubber bonded wheel

Specs

–
Product Type:

Deburring Wheel

Material:

Aluminum Oxide

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy