The Day Savers – A National Tradesmen Day Contest
Main product image of Density 3, Aluminum Oxide Soft Grade, Unitized Wheel, 14,100 RPM, Deburring Wheel, 7010328887
Magnifying glass
Hover image to zoom

Density 3, Aluminum Oxide Soft Grade, Unitized Wheel, 14,100 RPM, Deburring Wheel, 7010328887

Brand:
3M
SKU:
7010328887
Rating:
(0)
Q&A:
(0)
Density 3, Aluminum Oxide Soft Grade, Unitized Wheel, 14,100 RPM, Deburring Wheel, 7010328887
Magnifying glass
Hover image to zoom
$19.12 each
In Stock
In Stock
Get 42 Fri, Sep 11 - Mon, Sep 14
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Width (Inches)
1/2" Width
Product Highlight: RPM
14100 RPM
Product Highlight: Color
Tan
Product Highlight: Diameter (Inches)
3" Diameter

Description

Features:
  • Tough, layered unitized construction operates clockwise or counterclockwise
  • Resists loading and runs cool, extending life of the wheel
  • Perfect for very narrow widths and/or small diameters
  • Higher densities retain conformability for finishing intricate shapes and contours
  • Easy to run on smaller and portable equipment

Specs

Width (Inches):

1/2"

RPM:

14100

Product Type:

Deburring Wheel

Color:

Tan

Diameter (Inches):

3"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy