The Day Savers – A National Tradesmen Day Contest
Main product image of Scotch-Brite Cut and Polish Roll, 1" x 30 ft A VFN
Magnifying glass
Hover image to zoom

Scotch-Brite Cut and Polish Roll, 1" x 30 ft A VFN

Brand:
3M
SKU:
7010328928
Rating:
(0)
Q&A:
(0)
Scotch-Brite Cut and Polish Roll, 1" x 30 ft A VFN
Magnifying glass
Hover image to zoom
$89.28 each
In Stock
In Stock
Get 38 Thu, Sep 3 - Fri, Sep 4
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Material
Aluminum Oxide
Product Highlight: Length (Feet)
30' Length
Product Highlight: Width (Inches)
1" Width
Product Highlight: Color
Tan
Product Highlight: Length
30'

Description

Tight and dense construction allows for aggressive blending, cleaning, and polishing on metal surfaces

Conformable and flexible for getting into hard-to-reach spots

Multiple widths fulfill a variety of surface conditioning needs

Specs

Material:

Aluminum Oxide

Length (Feet):

30'

Width (Inches):

1"

Color:

Tan

Type:

Very Fine

Length:

30'

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy