Apply to be a TradeMaster!
Main product image of 12" Dia, 1-1/4" Hole, Very Fine Grade, Aluminum Oxide Arbor, Maroon, 1900 Max RPM, Deburring Disc, 7010328947
Magnifying glass
Hover image to zoom

12" Dia, 1-1/4" Hole, Very Fine Grade, Aluminum Oxide Arbor, Maroon, 1900 Max RPM, Deburring Disc, 7010328947

Brand:
3M
SKU:
7010328947
Rating:
(0)
Q&A:
(0)
12" Dia, 1-1/4" Hole, Very Fine Grade, Aluminum Oxide Arbor, Maroon, 1900 Max RPM, Deburring Disc, 7010328947
Magnifying glass
Hover image to zoom
$16.27 each
In Stock
In Stock
Get 576 Mon, Oct 26 - Tue, Oct 27
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: RPM
1900 RPM
Product Highlight: Diameter (Inches)
12" Diameter
Product Highlight: Color
Maroon

Description

–
Features:
  • Durable open-web disc deburrs, denibs/defuzz, and cleans a wide variety of metals
  • Conformable disc with wear-resistant edge provides consistent finishes and long disc life
  • Can be stacked to expand use or cover larger surface areas
  • Load resistance extends cut rate throughout the life of the disc
  • Tough, non-woven material allows heavy-duty use

Specs

–
RPM:

1900

Diameter (Inches):

12"

Product Type:

Deburring Disc

Arbor:

1-1/4"

Color:

Maroon

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy