Apply to be a TradeMaster!
Main product image of Density 7, Silicon Carbide Hard Grade, Unitized Wheel, 18,100 RPM, Deburring Wheel, 7010328997
Magnifying glass
Hover image to zoom

Density 7, Silicon Carbide Hard Grade, Unitized Wheel, 18,100 RPM, Deburring Wheel, 7010328997

Brand:
3M
SKU:
7010328997
Rating:
(0)
Q&A:
(0)
Density 7, Silicon Carbide Hard Grade, Unitized Wheel, 18,100 RPM, Deburring Wheel, 7010328997
Magnifying glass
Hover image to zoom
$21.05 each
In Stock
In Stock
Get 1 Mon, Oct 26 - Tue, Oct 27
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: RPM
18100 RPM
Product Highlight: Color
Gray
Product Highlight: Diameter (Inches)
3" Diameter
Product Highlight: Width (Inches)
1/4" Width

Description

–
Features:
  • Tough, layered unitized construction operates clockwise or counterclockwise
  • Resists loading and runs cool, extending life of the wheel
  • Perfect for very narrow widths and/or small diameters
  • Higher densities retain conformability for finishing intricate shapes and contours
  • Easy to run on smaller and portable equipment

Specs

–
Product Type:

Deburring Wheel

Application:

Deburring

Finishing

RPM:

18100

Color:

Gray

Diameter (Inches):

3"

Width (Inches):

1/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy