The Day Savers – A National Tradesmen Day Contest
Main product image of Density 7, Aluminum Oxide Hard Grade, Convolute Wheel, 500 RPM, Deburring Wheel, 7010329105
Magnifying glass
Hover image to zoom

Density 7, Aluminum Oxide Hard Grade, Convolute Wheel, 500 RPM, Deburring Wheel, 7010329105

Brand:
3M
SKU:
7010329105
Rating:
(0)
Q&A:
(0)
Density 7, Aluminum Oxide Hard Grade, Convolute Wheel, 500 RPM, Deburring Wheel, 7010329105
Magnifying glass
Hover image to zoom
$2,812.27 each
Backorder
Backorder
Get it Wed, Oct 7 - Wed, Nov 4
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: RPM
500 RPM
Product Highlight: Diameter (Inches)
6" Diameter
Product Highlight: Width (Inches)
24" Width
Product Highlight: Color
Tan

Description

Features:
  • Non-woven web construction resists loading and delivers fresh abrasive to the surface continuously
  • Deburrs and finishes demanding alloys
  • Higher density wheel that retains conformability for finishing intricate geometries and contours

Specs

RPM:

500

Diameter (Inches):

6"

Width (Inches):

24"

Product Type:

Deburring Wheel

Color:

Tan

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy