Apply to be a TradeMaster!
Main product image of 1" x 21" Long Alum. Oxide Med Grade Non-Woven Abrasive Belt Series SC-BL, 7010329209
Magnifying glass
Hover image to zoom

1" x 21" Long Alum. Oxide Med Grade Non-Woven Abrasive Belt Series SC-BL, 7010329209

Brand:
3M
SKU:
7010329209
Rating:
(0)
Q&A:
(0)
1" x 21" Long Alum. Oxide Med Grade Non-Woven Abrasive Belt Series SC-BL, 7010329209
Magnifying glass
Hover image to zoom
$20.15 each
In Stock
In Stock
Get 69 Mon, Oct 26 - Tue, Oct 27
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Width (Inches)
1" Width
Product Highlight: Length
21"

Description

–
Features:
  • Durable cloth / polyester scrim backing is ideal for low-stretch applications
  • May be used on a variety of substrates, from stainless steel to brass
  • Available in a variety of minerals, grades and belt types, so operators can choose the right combination for their application
  • Springy non-woven nylon fibers finish while maintaining the geometry of the piece
  • Open web is load resistant, prolonging abrasive service life

Specs

–
Application:

Finishing

Deburring

Width (Inches):

1"

Length:

21"

Product Type:

Abrasive Belt

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy