Apply to be a TradeMaster!
Main product image of Female, Vinyl, 16-14 AWG, 1/4" Tab Width Wire Disconnect, Blue (Pack of 100)
Magnifying glass
Hover image to zoom

Female, Vinyl, 16-14 AWG, 1/4" Tab Width Wire Disconnect, Blue (Pack of 100)

Brand:
3M
SKU:
7010349260
Rating:
(0)
Q&A:
(0)
Female, Vinyl, 16-14 AWG, 1/4" Tab Width Wire Disconnect, Blue (Pack of 100)
Magnifying glass
Hover image to zoom
$29.76 each
In Stock
In Stock
Get 22 Wed, Nov 4 - Thu, Nov 5
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Blue

Description

–
Female, Vinyl, 16-14 AWG, 1/4" Tab Width 1/4" Tab, RoHS 2011/65/EU Compliant Wire Disconnect, Blue (Pack of 100)

Specs

–
Product Type:

Female Disconnect

Bolt Hole Size:

1/4"

AWG:

16-14

Color:

Blue

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy