Apply to be a TradeMaster!
Main product image of Male, Vinyl, 16-14 AWG, 1/4" Tab Width Wire Disconnect, Blue, 7010349262
Magnifying glass
Hover image to zoom

Male, Vinyl, 16-14 AWG, 1/4" Tab Width Wire Disconnect, Blue, 7010349262

Brand:
3M
SKU:
7010349262
Rating:
(0)
Q&A:
(0)
Male, Vinyl, 16-14 AWG, 1/4" Tab Width Wire Disconnect, Blue, 7010349262
Magnifying glass
Hover image to zoom
$33.83 each
In Stock
In Stock
Get 16 Mon, Oct 26 - Tue, Oct 27
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Blue

Description

–
3M Highland Vinyl Insulated Butted Seam Male Disconnect offers superior holding force while allowing for quick and easy disconnect. The terminal has a vinyl-insulated, butted-seam barrel and withstands temperatures of -40 to 221 degrees F (-40 to 105 degrees C). Its electrolytic copper construction offers good conductivity and a tin-plated finish resists corrosion.
3M Highland Vinyl Insulated Butted Seam Male Disconnect attaches to the mating part with a tongue that slips over the female tab. It has a butted-seam barrel that is covered by a funnel-designed, rigid-molded, polyvinyl chloride sleeve which serves to guide the wire into position. The polyvinyl chloride sleeve provides electrical contacts and mechanical stress relief at the point of insulation. The vinyl-sleeve insulation is abrasion-resistant and flared to ensure easy crimping. UL Listed, CSA Certified and RoHS 2011/65/EU Compliant.

Specs

–
AWG:

16-14

Color:

Blue

Product Type:

Male Disconnect

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy