Apply to be a TradeMaster!
Main product image of 1-1/2" Wide 10 mil Thick Black Electrical Tape, 7010349624
Magnifying glass
Hover image to zoom

1-1/2" Wide 10 mil Thick Black Electrical Tape, 7010349624

Brand:
3M
SKU:
7010349624
Rating:
(0)
Q&A:
(0)
1-1/2" Wide 10 mil Thick Black Electrical Tape, 7010349624
Magnifying glass
Hover image to zoom
$27.24 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Black
Product Highlight: Material
Vinyl
Product Highlight: Length (Inches)
1200" Length
Product Highlight: Width (Inches)
1-1/2" Width

Description

–
Electrical Tape: 1-1/2" Wide, 100' Long, 10 mil Thick, Black -55 to 176° F Operating Temp, Series 50

Specs

–
Color:

Black

Product Type:

Electrical Tape

Material:

Vinyl

Length (Inches):

1200"

Width (Inches):

1-1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy