Apply to be a TradeMaster!
Main product image of 1/4" ID Before Shrinking, 0.08" ID After Shrinking, 6" OAL Heat-Shrink & Cold-Shrink Sleeve, 7010350253
Magnifying glass
Hover image to zoom

1/4" ID Before Shrinking, 0.08" ID After Shrinking, 6" OAL Heat-Shrink & Cold-Shrink Sleeve, 7010350253

Brand:
3M
SKU:
7010350253
Rating:
(0)
Q&A:
(0)
1/4" ID Before Shrinking, 0.08" ID After Shrinking, 6" OAL Heat-Shrink & Cold-Shrink Sleeve, 7010350253
Magnifying glass
Hover image to zoom
$50.99 each
In Stock
In Stock
Get 76 Mon, Oct 26 - Tue, Oct 27
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Black

Description

–
Features:
  • Dual-wall construction provides abrasion resistance and moisture-seal protection
  • Offers the advantage of integral, adhesive-lined construction
  • Offers protection for automotive, truck, electronic components, wire splices, wire bundles and harness breakouts
  • Expanded I.D. of 1/4 in
  • 6-in piece
  • Made of black flexible polyolefin
  • Withstands temperatures of -67 to 230 degrees F (-55 to 110 degrees C)
  • Flame-retardant tubing is rated for 600V applications
  • UL Listed, ABS, CSA Certified and RoHS 2011/65/EU Compliant
  • 10 pieces/pack, 10 packs/case

Specs

–
Max Water Temp (°F):

230°F

Product Type:

Heat Shrink Sleeve

Color:

Black

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy