The Day Savers – A National Tradesmen Day Contest
Main product image of 3" 80 Grit, Coated, Alum Oxide Film Backing, Coarse Grade, Hook & Loop Disc (Pack of 50)
Magnifying glass
Hover image to zoom

3" 80 Grit, Coated, Alum Oxide Film Backing, Coarse Grade, Hook & Loop Disc (Pack of 50)

Brand:
3M
SKU:
7010361561
Rating:
(0)
Q&A:
(0)
3" 80 Grit, Coated, Alum Oxide Film Backing, Coarse Grade, Hook & Loop Disc (Pack of 50)
Magnifying glass
Hover image to zoom
$63.27 each
In Stock
In Stock
Get 39 Fri, Sep 4 - Tue, Sep 8
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Material
Aluminum Oxide
Product Highlight: Diameter
3" Diameter
Product Highlight: Diameter (Inches)
3" Diameter

Description

3M 3" dia, 80 Grit, Coated, Aluminum Oxide Film Backing, Coarse Grade, Hook & Loop Disc. Sold in packs of 50.

Specs

Product Type:

Hook & Loop Disc

Material:

Aluminum Oxide

Type:

Coarse

Diameter:

3"

Diameter (Inches):

3"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy