The Day Savers – A National Tradesmen Day Contest
Main product image of 37" x 60", Cloth Belt 340D, P100 X-weight, Film-lok, Single-flex
Magnifying glass
Hover image to zoom

37" x 60", Cloth Belt 340D, P100 X-weight, Film-lok, Single-flex

Brand:
3M
SKU:
7010361979
Rating:
(0)
Q&A:
(0)
37" x 60", Cloth Belt 340D, P100 X-weight, Film-lok, Single-flex
Magnifying glass
Hover image to zoom
$78.76 each
In Stock
In Stock
Get 76 Fri, Aug 28 - Mon, Aug 31
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Width (Inches)
37" Width
Product Highlight: Length (Inches)
60" Length
Product Highlight: Length
60"
Product Highlight: Material
Aluminum Oxide

Description

Premium aluminum oxide offers increased cut-rate and abrasive life

Open coat construction provides improved cut on all woods and helps prevent loading

Heavyweight cloth backing provides durability for high-production environments

Specs

Width (Inches):

37"

Length (Inches):

60"

Length:

60"

Type:

Fine

Material:

Aluminum Oxide

Product Type:

Abrasive Belt

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy