The Day Savers – A National Tradesmen Day Contest
Main product image of 5/8-11 Hole, 40 Grit, Ceramic, Type 29 Coated, Coarse Grade, Cloth-Backed, 13,300 RPM, Flap Disc, 7010363306
Magnifying glass
Hover image to zoom

5/8-11 Hole, 40 Grit, Ceramic, Type 29 Coated, Coarse Grade, Cloth-Backed, 13,300 RPM, Flap Disc, 7010363306

Brand:
3M
SKU:
7010363306
Rating:
(0)
Q&A:
(0)
5/8-11 Hole, 40 Grit, Ceramic, Type 29 Coated, Coarse Grade, Cloth-Backed, 13,300 RPM, Flap Disc, 7010363306
Magnifying glass
Hover image to zoom
$19.48 each
In Stock
In Stock
Get 252 Fri, Sep 11 - Mon, Sep 14
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Length (Inches)
4-1/2" Length
Product Highlight: RPM
13,300 RPM
Product Highlight: Width (Inches)
4-1/2" Width

Description

Features:
  • 3M Precision Shaped Grain maintains super-sharp points that cut exceptionally fast with less pressure
  • Engineered to run cooler, reducing metal discoloration/oxidation and the chance of heat related stress cracks
  • Flaps grind and blend in a single step
  • Durable Y-weight poly-cotton backing delivers controlled, even wear for full use of the disc on low to medium-high pressure applications
  • A grinding aid incorporated on the disc minimizes grinding temperatures for heat-sensitive alloys like stainless steel, titanium, and nickel alloys

Specs

Length (Inches):

4-1/2"

RPM:

13,300

Product Type:

Flap Disc

Width (Inches):

4-1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy