The Day Savers – A National Tradesmen Day Contest
Main product image of Series 777F, Abrasive Belt, 7010363450
Magnifying glass
Hover image to zoom

Series 777F, Abrasive Belt, 7010363450

Brand:
3M
SKU:
7010363450
Rating:
(0)
Q&A:
(0)
Series 777F, Abrasive Belt, 7010363450
Magnifying glass
Hover image to zoom
$13.57 each
In Stock
In Stock
Get 2 Fri, Sep 11 - Mon, Sep 14
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Width (Inches)
1" Width
Product Highlight: Length (Inches)
30" Length

Description

Features:
  • 3M ceramic aluminum oxide grain blend surpasses aluminum oxide abrasives in cut-rate
  • Durable ceramic/aluminum oxide blend extends belt life, producing more parts per belt and requiring fewer belt changes
  • Heavyweight polyester backing supports high-pressure, tough applications and can be run wet or dry
  • Contains a grinding aid to reduce heat and increase performance when used stainless steel and other exotic metals
  • Durable resin bond resists deterioration from heat, extending the life of the belt

Specs

Width (Inches):

1"

Product Type:

Abrasive Belt

Length (Inches):

30"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy