The Day Savers – A National Tradesmen Day Contest
Main product image of 3" Disc dia, 120 Grit, Coated, Diamond Cloth Backing, Fine Grade, Hook & Loop Disc
Magnifying glass
Hover image to zoom

3" Disc dia, 120 Grit, Coated, Diamond Cloth Backing, Fine Grade, Hook & Loop Disc

Brand:
3M
SKU:
7010363765
Rating:
(0)
Q&A:
(0)
3" Disc dia, 120 Grit, Coated, Diamond Cloth Backing, Fine Grade, Hook & Loop Disc
Magnifying glass
Hover image to zoom
$69.03 each
In Stock
In Stock
Get 113 Fri, Sep 4 - Tue, Sep 8
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Diameter (Inches)
3" Diameter
Product Highlight: Diameter
3" Diameter
Product Highlight: Material
Diamond

Description

3M 3" Disc dia, 120 Grit, Coated, Diamond Cloth Backing, Fine Grade, Hook & Loop Disc.

Specs

Diameter (Inches):

3"

Product Type:

Hook & Loop Disc

Type:

Fine

Diameter:

3"

Material:

Diamond

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy