The Day Savers – A National Tradesmen Day Contest
Main product image of 1" x 132" Long, Alum. Oxide Med Grade, Non-Woven, Series SC-BL Abrasive Belt
Magnifying glass
Hover image to zoom

1" x 132" Long, Alum. Oxide Med Grade, Non-Woven, Series SC-BL Abrasive Belt

Brand:
3M
SKU:
7010364529
Rating:
(0)
Q&A:
(0)
1" x 132" Long, Alum. Oxide Med Grade, Non-Woven, Series SC-BL Abrasive Belt
Magnifying glass
Hover image to zoom
$50.35 each
Backorder
Backorder
Get it Fri, Sep 25 - Fri, Oct 23
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Length
132"
Product Highlight: Length (Inches)
132" Length
Product Highlight: Material
Aluminum Oxide
Product Highlight: Width (Inches)
1" Width

Description

3M 1" W 132" Long, Aluminum Oxide Med Grade, Non-Woven, Series SC-BL, Abrasive Belt.

Specs

Length:

132"

Type:

Medium

Length (Inches):

132"

Material:

Aluminum Oxide

Width (Inches):

1"

Product Type:

Abrasive Belt

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy