Apply to be a TradeMaster!
Main product image of 12" x 3/4" x 1-1/4", Scotch-Brite EXL Unitized Wheel, XL-UW, 2S Fine
Magnifying glass
Hover image to zoom

12" x 3/4" x 1-1/4", Scotch-Brite EXL Unitized Wheel, XL-UW, 2S Fine

Brand:
3M
SKU:
7010364566
Rating:
(0)
Q&A:
(0)
12" x 3/4" x 1-1/4", Scotch-Brite EXL Unitized Wheel, XL-UW, 2S Fine
Magnifying glass
Hover image to zoom
$368.07 each
In Stock
In Stock
Get 46 Thu, Oct 15 - Fri, Oct 16
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter (Inches)
12" Diameter
Product Highlight: Material
Silicon Carbide
Product Highlight: Diameter
12" Diameter

Description

–
VERSATILE APPLICATIONS: Wheel edge can be dressed for effective deburring, finishing, and polishing of all metal alloys and many plastics and composites

LAYERED UNITIZED CONSTRUCTION: Designed for durability, allowing operation in both clockwise and counterclockwise directions

CONFORMABILITY WITHOUT COMPROMISE: Allows abrasive to stay in contact with complex-shaped parts in robotic processing

Specs

–
Diameter (Inches):

12"

Product Type:

Deburring Wheel

Material:

Silicon Carbide

Diameter:

12"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy