Shop Klein Tools Limited Time Promotion
Main product image of 8" dia, 1" Face Width, 3" Hole, Density 2, Silicon Carbide Soft Grade, Unitized Wheel Deburring Wheel
Magnifying glass
Hover image to zoom

8" dia, 1" Face Width, 3" Hole, Density 2, Silicon Carbide Soft Grade, Unitized Wheel Deburring Wheel

Brand:
3M
SKU:
7010364567
Rating:
(0)
Q&A:
(0)
8" dia, 1" Face Width, 3" Hole, Density 2, Silicon Carbide Soft Grade, Unitized Wheel Deburring Wheel
Magnifying glass
Hover image to zoom
$227.92 each
In Stock
In Stock
Get 20 Fri, Oct 16 - Mon, Oct 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter
8" Diameter
Product Highlight: Material
Silicon Carbide
Product Highlight: Diameter (Inches)
8" Diameter

Description

–
3M 8" dia, 1" Face Width, 3" Hole, Density 2, Silicon Carbide Soft Grade, Unitized Wheel Deburring Wheel.

Specs

–
Diameter:

8"

Product Type:

Deburring Wheel

Material:

Silicon Carbide

Diameter (Inches):

8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy