Apply to be a TradeMaster!
Main product image of 4" Dia, 5/8" Hole, Very Coarse Grade, Silicon Carbide Arbor, Black, 6000 Max RPM, Deburring Disc, 7010364777
Magnifying glass
Hover image to zoom

4" Dia, 5/8" Hole, Very Coarse Grade, Silicon Carbide Arbor, Black, 6000 Max RPM, Deburring Disc, 7010364777

Brand:
3M
SKU:
7010364777
Rating:
(0)
Q&A:
(0)
4" Dia, 5/8" Hole, Very Coarse Grade, Silicon Carbide Arbor, Black, 6000 Max RPM, Deburring Disc, 7010364777
Magnifying glass
Hover image to zoom
$21.24 each
In Stock
In Stock
Get 5 Mon, Oct 26 - Tue, Oct 27
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter (Inches)
4" Diameter
Product Highlight: Color
Black
Product Highlight: RPM
6000 RPM

Description

–
Features:
  • Removes paint, rust and coatings quickly without compromising the geometry of the workpiece
  • Thin width gets into tight corners for complete cleaning, stripping, and surface prep
  • Provides greater surface area than wire brushes
  • Extra coarse (XCS) grade silicon carbide provides aggressive cutting and leaves a finish than wire brushes
  • Load and heat resistance offers prolonged operation and consistent finishing results throughout disc life
  • Smear resistant, non-woven web material provides uniform wear over the life of the disc

Specs

–
Arbor:

5/8"

Product Type:

Deburring Disc

Diameter (Inches):

4"

Color:

Black

RPM:

6000

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy