The Day Savers – A National Tradesmen Day Contest
Main product image of 6" x 30 ft, Scotch-Brite Clean and Finish Roll, CF-RL, SiC Super Fine
Magnifying glass
Hover image to zoom

6" x 30 ft, Scotch-Brite Clean and Finish Roll, CF-RL, SiC Super Fine

Brand:
3M
SKU:
7010364900
Rating:
(0)
Q&A:
(0)
6" x 30 ft, Scotch-Brite Clean and Finish Roll, CF-RL, SiC Super Fine
Magnifying glass
Hover image to zoom
$196.09 each
In Stock
In Stock
Get 26 Tue, Sep 1 - Wed, Sep 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Length
30'
Product Highlight: Material
Silicon Carbide
Product Highlight: Length (Feet)
30' Length
Product Highlight: Color
Gray
Product Highlight: Width (Inches)
6" Width

Description

Cut-to-fit roll stock provides uniform finishing, blending, polishing, contour finishing, and cleaning

Conformable pad gets into hard-to-reach areas

Suitable for hand use or on oscillating and dual pad rubbing machines

Specs

Type:

Fine

Length:

30'

Material:

Silicon Carbide

Length (Feet):

30'

Color:

Gray

Width (Inches):

6"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy