The Day Savers – A National Tradesmen Day Contest
Main product image of 3" x 60' ft. 0.91 mil Thick, Plastic & Transparent, Anti-Slip Surface, Heavy-Duty, Light-Duty & Med-Duty, Floor & Aisle Marking Tape (Black)
Magnifying glass
Hover image to zoom

3" x 60' ft. 0.91 mil Thick, Plastic & Transparent, Anti-Slip Surface, Heavy-Duty, Light-Duty & Med-Duty, Floor & Aisle Marking Tape (Black)

Brand:
3M
SKU:
7010386127
Rating:
(0)
Q&A:
(0)
3" x 60' ft. 0.91 mil Thick, Plastic & Transparent, Anti-Slip Surface, Heavy-Duty, Light-Duty & Med-Duty, Floor & Aisle Marking Tape (Black)
Magnifying glass
Hover image to zoom
$129.09 each
In Stock
In Stock
Get 5 Thu, Sep 3 - Fri, Sep 4
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Length (Feet)
60' Length
Product Highlight: Length
60'
Product Highlight: Width (Inches)
3" Width
Product Highlight: Color
Black

Description

3M 3" W 60' ft. 0.91 mil Thick, Plastic & Transparent, Anti-Slip Surface, Heavy-Duty, Light-Duty & Med-Duty, Floor & Aisle Marking Tape.

Specs

Length (Feet):

60'

Type:

Medium

Length:

60'

Thickness:

0.91 mil

Product Type:

Floor Marking Tape

Width (Inches):

3"

Color:

Black

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy