Apply to be a TradeMaster!
Main product image of Speedglas Welding Filter 9002NC, 04-0000-21NC, Auto-Darkening, Shade 8-12, 7010386299
Magnifying glass
Hover image to zoom

Speedglas Welding Filter 9002NC, 04-0000-21NC, Auto-Darkening, Shade 8-12, 7010386299

Brand:
3M
SKU:
7010386299
Rating:
(0)
Q&A:
(0)
Speedglas Welding Filter 9002NC, 04-0000-21NC, Auto-Darkening, Shade 8-12, 7010386299
Magnifying glass
Hover image to zoom
$344.92 each
Backorder
Backorder
Get it Thu, Nov 19 - Fri, Dec 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Black
Product Highlight: Material
Polycarbonate

Description

–
The 3M Speedglas Welding Lens 9002 is used with the 9000 welding helmet. This filter offers rugged, dependable protection with advanced auto darkening optics that adjust to your working conditions for a lighter, brighter and more detailed view of your work.
The 3M Speedglas Welding Lens 9002 is used with the 9000 welding helmet. This lens offers rugged, dependable protection with advanced auto darkening optics that adjust to your working conditions providing a view that appears lighter, brighter and more realistic for better control of the weld puddle. Shade 3 light state with adjustable dark shades 8-12. Simplified UI, easy to operate, with a larger 2.1"x4.2" viewing area.

Specs

–
Color:

Black

Material:

Polycarbonate

Battery Type:

Lithium

Product Type:

Lens

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy