Apply to be a TradeMaster!
Main product image of Partially Insulated, 16 to 14 AWG, Crimp Connection Circular Ring Terminal #10 Stud, Blue (0.9" Long x 0.33" Wide), 7010397275
Magnifying glass
Hover image to zoom

Partially Insulated, 16 to 14 AWG, Crimp Connection Circular Ring Terminal #10 Stud, Blue (0.9" Long x 0.33" Wide), 7010397275

Brand:
3M
SKU:
7010397275
Rating:
(0)
Q&A:
(0)
Partially Insulated, 16 to 14 AWG, Crimp Connection Circular Ring Terminal #10 Stud, Blue (0.9" Long x 0.33" Wide), 7010397275
Magnifying glass
Hover image to zoom
$23.97 each
In Stock
In Stock
Get 146 Mon, Oct 26 - Tue, Oct 27
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Blue
Product Highlight: Length (Inches)
0.9" Length
Product Highlight: Width (Inches)
0.33" Width

Description

–
This terminal has a wire range of 8 AWG and a stud size of 1/4. It comes in quantities of 25 per carton and 250 per case.
A ring is the standard style of tongue. The safest and most reliable; it cannot be removed unless mounting screw is removed.

Specs

–
Color:

Blue

Length (Inches):

0.9"

AWG:

16-14

Width (Inches):

0.33"

Product Type:

Ring Terminal

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy