Apply to be a TradeMaster!
Main product image of Partially Insulated, 12 to 10 AWG, Crimp Connection Circular Ring Terminal, Yellow (1.26" Long x 0.53" Wide), 7010397381
Magnifying glass
Hover image to zoom

Partially Insulated, 12 to 10 AWG, Crimp Connection Circular Ring Terminal, Yellow (1.26" Long x 0.53" Wide), 7010397381

Brand:
3M
SKU:
7010397381
Rating:
(0)
Q&A:
(0)
Partially Insulated, 12 to 10 AWG, Crimp Connection Circular Ring Terminal, Yellow (1.26" Long x 0.53" Wide), 7010397381
Magnifying glass
Hover image to zoom
$22.59 each
In Stock
In Stock
Get 22 Mon, Oct 26 - Tue, Oct 27
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Yellow
Product Highlight: Length (Inches)
1.26" Length
Product Highlight: Width (Inches)
0.53" Width

Description

–
This terminal has a wire range of 8 AWG and a stud size of 1/4. It comes in quantities of 25 per carton and 250 per case.
A ring is the standard style of tongue. The safest and most reliable; it cannot be removed unless mounting screw is removed.

Specs

–
Color:

Yellow

Length (Inches):

1.26"

Product Type:

Ring Terminal

AWG:

12-10

Width (Inches):

0.53"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy