Apply to be a TradeMaster!
Main product image of Vinyl, Partially Insulated, #10 Stud, Crimp Standard Fork Terminal, Blue, 7010397392
Magnifying glass
Hover image to zoom

Vinyl, Partially Insulated, #10 Stud, Crimp Standard Fork Terminal, Blue, 7010397392

Brand:
3M
SKU:
7010397392
Rating:
(0)
Q&A:
(0)
Vinyl, Partially Insulated, #10 Stud, Crimp Standard Fork Terminal, Blue, 7010397392
Magnifying glass
Hover image to zoom
$24.43 each
In Stock
In Stock
Get 21 Mon, Oct 26 - Tue, Oct 27
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Blue

Description

–
3M Highland Vinyl Insulated Butted Seam Standard Fork is a lug connection terminal that has a wider tongue for use on free-standing studs. The terminal has a vinyl-insulated, butted-seam barrel and withstands temperatures of -40 to 221 degrees F (-40 to 105 degrees C). Electrolytic copper construction offers good conductivity and a tin-plated finish resists corrosion.
3M Highland Vinyl Insulated Butted Seam Standard Forkl is color-coded for quick and easy identification of the wire size required. It has a butted-seam barrel that is covered by a funnel-designed, rigid-molded, polyvinyl chloride sleeve to guide the wire into position while providing electrical contacts and mechanical stress relief at the point of insulation. The abrasion-resistant, flared, vinyl-sleeve insulation ensures easy crimping. UL Listed, CSA Certified and RoHS 2011/65/EU Compliant.

Specs

–
Color:

Blue

Product Type:

Fork

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy