Apply to be a TradeMaster!
Main product image of Female, Vinyl, 22-18 AWG, 1/4" Tab Width Wire Disconnect, Red, 7010397402
Magnifying glass
Hover image to zoom

Female, Vinyl, 22-18 AWG, 1/4" Tab Width Wire Disconnect, Red, 7010397402

Brand:
3M
SKU:
7010397402
Rating:
(0)
Q&A:
(0)
Female, Vinyl, 22-18 AWG, 1/4" Tab Width Wire Disconnect, Red, 7010397402
Magnifying glass
Hover image to zoom
$39.47 each
In Stock
In Stock
Get 14 Mon, Oct 26 - Tue, Oct 27
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Red

Description

–
3M Standard Female Disconnect Terminals have dents and rolled edges to offer great holding force while allowing for quick and easy disconnect. The terminal has a nylon-insulated, butted-seam barrel and withstands temperatures of -40 to 221 degrees F (-40 to 105 degrees C). Its durable brass construction offers good conductivity and a tin-plated finish resists corrosion.
The 3M Color-Coded Standard Female Disconnect Terminal attaches to the mating part with a tongue that slips over the male tab. The butted-seam barrel is covered by a funnel-designed, seamless brass sleeve to guide the wire into position. The nylon sleeve is abrasion-resistant, flared and offers a positive grip, while its stepped design ensures mistake-proof crimping. UL Listed, CSA Certified and RoHS 2011/65/EU Compliant.

Specs

–
Product Type:

Female Disconnect

Color:

Red

AWG:

22-18

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy