Apply to be a TradeMaster!
Main product image of Female, Vinyl, 12-10 AWG, 1/4" Tab Width Wire Disconnect, Yellow (Pack of 50)
Magnifying glass
Hover image to zoom

Female, Vinyl, 12-10 AWG, 1/4" Tab Width Wire Disconnect, Yellow (Pack of 50)

Brand:
3M
SKU:
7010397413
Rating:
(0)
Q&A:
(0)
Female, Vinyl, 12-10 AWG, 1/4" Tab Width Wire Disconnect, Yellow (Pack of 50)
Magnifying glass
Hover image to zoom
$25.37 each
In Stock
In Stock
Get 7 Wed, Nov 4 - Thu, Nov 5
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Yellow

Description

–
Female, Vinyl, 12-10 AWG, 1/4" Tab Width 1/4" Tab, RoHS 2011/65/EU Compliant Wire Disconnect, Yellow (Pack of 50)

Specs

–
Bolt Hole Size:

1/4"

Color:

Yellow

AWG:

12-10

Product Type:

Female Disconnect

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy